Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8386CH
Moen CSIDN8386CH "Retreat" Towel Ring
| Item: | CSIDN8386CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $20.07 (Pricing is for Chrome )
Details and Dimensions
| Overall Width | 7-5/8" |
| Overall Height | 4-15/16" |
| Construction | Zinc |
| Bracket Diameter | 1-7/8" |
| Extension From Wall | 3-4/5" |
| Product Specifications |
| Warranty |


