Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8318CH
Moen CSIDN8318CH "Retreat" Towel Bar
| Item: | CSIDN8318CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $28.39 (Pricing is for Chrome )
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 19-3/4" |
| Construction | Brass/Zinc |
| Bar Diameter | 0-3/5" |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 3-7/8" |
| Product Specifications |
| Warranty |


