Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8303CH
Moen CSIDN8303CH "Retreat" Robe Hook
| Item: | CSIDN8303CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $14.47 (Pricing is for Chrome )
Details and Dimensions
| Overall Width | 1-2/3" |
| Overall Height | 3-3/10" |
| Construction | Zinc |
| Bracket Diameter | 1-3/4" |
| Extension From Wall | 2-15/16" |
| Product Specifications |
| Warranty |


