Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8222BN
Moen CSIDN8222BN "Wembley" Towel Bar
| Item: | CSIDN8222BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $56.97 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-1/4" |
| Construction | Brass/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-3/10" |
| Extension From Wall | 5-3/5" |
| Product Specifications |
| Warranty |


