Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8218BN
Moen CSIDN8218BN "Wembley" Towel Bar
| Item: | CSIDN8218BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $34.49 (Pricing is for Brushed Nickel)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20-3/10" |
| Construction | Brass/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-3/10" |
| Extension From Wall | 3-3/5" |
| Product Specifications |
| Warranty |


