Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN8203BN
Moen CSIDN8203BN "Wembley" Robe Hook
| Item: | CSIDN8203BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $17.65 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 2-2/3" |
| Overall Height | 2-7/8" |
| Construction | Zinc |
| Bracket Diameter | 2-3/10" |
| Extension From Wall | 2-1/4" |
| Product Specifications |
| Warranty |


