Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN7722CH
Moen CSIDN7722CH "Lounge" Towel Bar
| Item: | CSIDN7722CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $40.59 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/5" |
| Construction | Brass/Zinc |
| Bar Diameter | 0-3/5" |
| Bracket Diameter | 2-3/5" |
| Extension From Wall | 6-1/5" |
| Product Specifications |
| Warranty |


