Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN7708CH
Moen CSIDN7708CH "Lounge" Paper Holder
| Item: | CSIDN7708CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $23.30 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 6-4/5" |
| Construction | Zinc Alloy |
| Bracket Diameter | 2-3/5" |
| Extension From Wall | 3-2/5" |
| Product Specifications |
| Warranty |


