Moen CSIDN6850BN "Sage" Paper Holder
| Item: | CSIDN6850BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $62.70 (Pricing is for Brushed Nickel)
Details and Dimensions
| Overall Width | 7-3/8" |
| Overall Height | 21-1/2" |
| Construction | Solid Brass |
| Features | • Free Standing Paper Holder |
| Product Specifications |
| Warranty |


