Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIDN6824CH
Moen CSIDN6824CH "Sage" Towel Bar
| Item: | CSIDN6824CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $30.71 (Pricing is for Chrome)
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/8" |
| Construction | Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-7/16" |
| Features | • Chrome Bar Is Aluminum Brushed Nickel/Oil Rubbed Bronze Bar Is Brass |
| Product Specifications |
| Warranty |


