X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIDN6824BN "Sage" Towel Bar

Item: CSIDN6824BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-3/8"
Construction Zinc
Bar Diameter 0-5/8"
Bracket Diameter 2-3/8"
Extension From Wall 3-7/16"
Features Chrome Bar Is Aluminum
Brushed Nickel/Oil Rubbed Bronze Bar Is Brass