Moen CSIDN6822BN "Sage" Towel Bar
| Item: | CSIDN6822BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $50.32
Details and Dimensions
| Towel Bar Configuration | Double Towel Bar |
| Bar Length | 24" |
| Overall Length | 26-3/8" |
| Construction | Brass/Zinc |
| Bar Diameter | 0-5/8" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 4-3/4" |
| Product Specifications |
| Warranty |


