Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIDN6808CH
Moen CSIDN6808CH "Sage" Paper Holder
| Item: | CSIDN6808CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.25 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 9-3/4" |
| Overall Height | 2-3/8" |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 3-7/16" |
| Product Specifications |
| Warranty |


