Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIDN6803CH
Moen CSIDN6803CH "Sage" Robe Hook
| Item: | CSIDN6803CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $12.65 (Pricing is for Chrome)
Details and Dimensions
| Overall Height | 2-7/8" |
| Construction | Zinc |
| Bracket Diameter | 2-3/8" |
| Extension From Wall | 2-5/8" |
| Product Specifications |
| Warranty |


