Moen CSIDN6801BN "Sage" Toilet Tank Lever
| Item: | CSIDN6801BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $24.16 (Pricing is for Brushed Nickel)
Details and Dimensions
| Width | 1-3/5" |
| Height | 1-3/5" |
| Handle Length | 3-1/8" |
| Lever Placement | Side Mount Front Mount |
| Material | Zinc |
| Warranty |


