Moen CSIDN4990BK "Sienna" Vanity Shelf
| Item: | CSIDN4990BK |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $49.87
Details and Dimensions
| Overall Width | 22-5/16" |
| Overall Height | 2-13/32" |
| Mounting Width | 20" |
| Construction | Wrought Iron / Glass |
| Bracket Diameter | 2-13/32" |
| Extension From Wall | 6-1/32" |
| Shelf Type | Glass Shelf |
| Warranty |


