Moen CSIDN4986BK "Sienna" Towel Ring
| Item: | CSIDN4986BK |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $20.66
Details and Dimensions
| Overall Width | 6-7/10" |
| Overall Height | 9-4/5" |
| Construction | Wrought Iron |
| Bracket Diameter | 2-3/10" |
| Extension From Wall | 3-1/16" |
| Product Specifications |
| Warranty |


