X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIDN4924BK "Sienna" Towel Bar

Item: CSIDN4924BK
Finish: Matte Black
Online Availability: Available for immediate shipment


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/4"
Construction Wrought Iron
Bracket Diameter 2-3/10"
Extension From Wall 3-1/2"