Moen CSIDN4918BK "Sienna" Towel Bar
| Item: | CSIDN4918BK |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $28.89
Details and Dimensions
| Towel Bar Configuration | Single Towel Bar |
| Bar Length | 18" |
| Overall Length | 20-1/4" |
| Construction | Wrought Iron |
| Bracket Diameter | 2-3/10" |
| Extension From Wall | 3-1/2" |
| Product Specifications |
| Warranty |


