Moen CSIDN4901BK "Sienna" Toilet Tank Lever
| Item: | CSIDN4901BK |
| Finish: | Matte Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $19.79
Details and Dimensions
| Width | 1-2/5" |
| Height | 1-19/32" |
| Handle Length | 3-5/8" |
| Lever Placement | Front Mount Side Mount |
| Material | Zinc |
| Warranty |


