Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN4150BN
Moen CSIDN4150BN "Stockton" Paper Holder
| Item: | CSIDN4150BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $62.70
Details and Dimensions
| Overall Width | 8-17/20" |
| Overall Height | 22" |
| Construction | Solid Brass |
| Features | • Free Standing Paper Holder |
| Product Specifications |
| Warranty |


