Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIDN4108BN
Moen CSIDN4108BN "Stockton" Paper Holder
| Item: | CSIDN4108BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $28.21
Details and Dimensions
| Overall Width | 10" |
| Overall Height | 2-3/4" |
| Construction | Zinc |
| Bracket Diameter | 2-3/4" |
| Extension From Wall | 3-2/5" |
| Product Specifications |
| Warranty |


