X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIDN0818ORB "Gilcrest" Towel Bar

Item: CSIDN0818ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $39.85

Price: $36.26




Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 18"
Overall Length 20-3/5"
Construction Brass/Zinc
Bracket Diameter 2-2/5"
Extension From Wall 3-5/8"