Moen CSIDN0766CH "Iso" Soap Dish
| Item: | CSIDN0766CH |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Mount Type | Wall Mount |
| Height | 4-9/20" |
| Construction | Zinc |
| Bracket Diameter | 2-11/25" |
| Extension From Wall | 4-22/25" |
| Features | • Dish Is Constructed Of Plastic |
| Warranty |


