X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIDN0763CH "Iso" 3 Bulb Bathroom Light

Item: CSIDN0763CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/10"
Width 21"
Extension From Wall 5-9/10"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Shade Material Glass
Shade Dimension 4
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 7 lbs