X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIDN0762CH "Iso" 2 Bulb Bathroom Light

Item: CSIDN0762CH
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 11-1/10"
Width 13"
Extension From Wall 6"
Backplate Dimension 4-8/9 Dia.
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Shade Material Glass
Shade Dimension 4
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 3 lbs