Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen CSIDN0761CH "Iso" 1 Bulb Wall Sconce

Item: CSIDN0761CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11-1/10"
Width 4-8/9"
Extension From Wall 6"
Backplate Dimension 4-8/9 Dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Shade Dimension 4
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 3 lbs