Moen CSIDN0744CH "Iso" Toothbrush & Tumbler Holder
| Item: | CSIDN0744CH |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $34.13 (Pricing is for Chrome)
Details and Dimensions
| Width | 4-5/8" |
| Height | 4-11/20" |
| Construction | Zinc |
| Extension From Wall | 4-5/8" |
| Tumbler Included | Yes |
| Features | • Tumbler Is Constructed Of Plastic |
| Warranty |


