Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIDN0722CH "Iso" Towel Bar

Item: CSIDN0722CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $55.50

Price: $50.51 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 26-2/5"
Construction Aluminum/Zinc
Bracket Diameter 2-2/5"
Extension From Wall 5-1/5"