Moen CSIDN0703CH "Iso" Robe Hook
| Item: | CSIDN0703CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $20.70 (Pricing is for Chrome)
Details and Dimensions
| Construction | Zinc Alloy |
| Bracket Diameter | 2-7/16" |
| Extension From Wall | 2-7/16" |
| Product Specifications |
| Warranty |


