Moen M4905 "Camerist" 4'' Centerset Bar Faucet
| Item: | M4905 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $137.49 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2 Hole |
| Overall Height | 11" |
| Construction | Metal |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-1/2" |
| Spout Reach | 5-1/4" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Duralast Cartridge |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


