X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M7790 "Arbor" Single Handle Kitchen Faucet

Item: M7790
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $319.65

Price: $268.51 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Height 15-1/2"
Width 10-1/4"
Overall Height 15-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 12-1/2"
Spout Reach 8-1/2"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 2.0
Valve Type Duralast Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Features Matching Side Spray Dimensions: 4-9/16'' x 2'', Optional Deck Plate Included
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
CEC Approved Yes