X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M7300 "Legend" Single Handle Kitchen Faucet

Item: M7300
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 7-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 6-1/2"
Spout Reach 9"
Maximum Deck Thickness 1-1/4"
Flow Rate (GPM) 2.2
Valve Type Washerless Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes