Moen M5994 "Vestige" 4'' Centerset Bar Faucet
| Item: | M5994 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $204.88 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 4'' Centerset |
| Construction | Brass |
| Handle Type | Lever |
| Number of Faucet Holes | 3 Hole |
| Number Of Handles | 2 Handle |
| Spout Height | 9-7/8" |
| Spout Reach | 5-5/8" |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


