X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M4904 "Chateau" 4'' Centerset Bar Faucet

Item: M4904
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $164.25

Price: $128.94



Details and Dimensions

Overall Height 10-1/2"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 1 Handle
Spout Height 7-1/2"
Spout Reach 3-1/2"
Flow Rate (GPM) 1.5
Valve Type 1255 Duralast Cartridge
Low Lead Compliant Yes
Handle(s) Included Yes
Connection Size 3/8'' Compression
Maximum Deck Thickness 2-1/2"