Moen M3858 Tub Spout
| Item: | M3858 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.63 (Pricing is for Chrome)
Details and Dimensions
| Connection Size | "1/2"" Slip fit" |
| Spout Reach | 7-1/4" |
| Diverter Spout | No |
| Construction | Metal |
| Features | • "Slip Fit Connection, Diverter Spout" |
| Warranty |


