Moen M3829 Tub Spout
| Item: | M3829 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $32.34 (Pricing is for Chrome)
Details and Dimensions
| Height | 3-7/8" |
| Connection Size | "1/2"" IPS" |
| Spout Reach | 7" |
| Diverter Spout | No |
| Construction | Metal |
| Features | • "Slip Fit Connection, Non-Diverter Spout" |
| Warranty |


