X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M3828 Tub Spout

Item: M3828
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Length 7"
Height 2-1/2"
Connection Size "1/2"" IPS Threads or 1/2"" cc connections"
Diverter Spout No
Construction Metal
Features "Non-Diverter Spout, 1/2'' Connection Size"