Moen M3320 "Moentrol" Tub & Shower Rough In Valve
| Item: | M3320 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $180.47
Details and Dimensions
| Pressure Balanced | Yes |
| Features | • built in 3-function transfer valve |
| Connection Size | 1/2" CC connections |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


