X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M2995 "Chateau" Three Handle Tub & Shower Faucet

Item: M2995
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Three Handle
Rough In Valve Included Yes
Shower Valve Type Slip Fit
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 3 Handle
Spout Reach 5-1/2"
Flow Rate (GPM) 2.5
Pressure Balanced No
Construction Chrome Plated Metal
Shown With Acrylic Knob Handles
CEC Approved No