Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen M2919 "Chateau" Two Handle Tub & Shower Faucet

Item: M2919
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment

Details and Dimensions

Faucet Configuration Two Handle
Rough In Valve Included Yes
Shower Valve Type Slip Fit
Shower Head Type Single Function
Handle(s) Included Yes
Handle Type Knob
Spout Reach 5-1/2"
Flow Rate (GPM) 2.5
Pressure Balanced No
Construction Chrome Plated Metal
Diverter Location Spout
Shown With Acrylic Knob Handles
CEC Approved No