Moen M2590 "Posi-Temp" Tub & Shower Rough In Valve
| Item: | M2590 |
| Finish: | Rough Brass |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $95.10
Details and Dimensions
| Pressure Balanced | Yes |
| Construction | Brass |
| Features | • POSI-Temp Valve |
| Connection Size | 1/2'' IPS Connections with 1/4 turn stops |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


