Moen M2352 "Chateau" Single Handle Shower Faucet
| Item: | M2352 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $103.15 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Single Handle |
| Rough In Valve Included | Yes |
| Valve Type | PosiTemp |
| Shower Valve Type | Ceramic Disc |
| Shower Head Width | 2-5/8" |
| Shower Head Projection | 7" |
| Shower Head Type | Single Function |
| Escutcheon Included | Yes |
| Valve Escutcheon Height | 7" |
| Valve Escutcheon Width | 7" |
| Handle(s) Included | Yes |
| Handle Type | Knob |
| Flow Rate (GPM) | 2.5 |
| Pressure Balanced | Yes |
| Construction | Chrome Plated Metal |
| Shown With | Clear Acrylic Knob Handle |
| ADA Compliant | No |
| Features | • EasyClean Showerhead Scald Guard |
| Product Specifications |
| Warranty |


