X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22868 "Excalibur" Single Bowl Kitchen Sink

Item: M22868
Finish: Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 8"
Overall Size 25'' x 22'' x 8''
Bowl Length 21-1/4"
Bowl Width 16"
Bowl Depth 8"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 22
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundShield Sound Deadening
Height 8"