X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22257 "Camelot" Undermount Double Bowl Kitchen Sink

Item: M22257
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-1/4"
Width 18"
Depth 7-1/2"
Overall Size 31-1/4'' x 18'' x 7-1/2''
Bowl Length 14"
Bowl Width 16"
Bowl Depth 7-1/2"
Second Bowl Length 14"
Second Bowl Width 16"
Second Bowl Depth 7-1/2"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Features SoundShield Sound Deadening