Moen MO22255 "Camelot" Undermount Single Bowl Kitchen Sink
| Item: | MO22255 |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $229.46
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 23" |
| Width | 18" |
| Depth | 7-1/2" |
| Overall Size | 23'' x 18'' x 7-1/2'' |
| Bowl Length | 21" |
| Bowl Width | 16" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Features | • SoundShield Sound Deadening |
| Product Specifications |
| Installation Guide |
| Warranty |


