Moen M22245 "Camelot" Self Rimming Bar Sink
| Item: | M22245 |
| Finish: | Stainless Steel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Number of Bowls | 1 |
| Length | 17-1/8" |
| Width | 13" |
| Depth | 5-1/2" |
| Overall Size | 17-1/8'' x 13'' x 5-1/2'' |
| Bowl Length | 12" |
| Bowl Width | 10" |
| Bowl Depth | 5-1/2" |
| Corner Radius | 5/16 |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-1/4" |
| Drain Location | Center |
| Drain Hole Size | 2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| ADA Compliant | Yes |
| Features | • SoundShield Sound Deadening |
| Low Lead Compliant | No |
| Product Specifications |
| Installation Guide |
| Warranty |


