Moen M22239 "Camelot" Undermount Double Bowl Kitchen Sink
| Item: | M22239 |
| Finish: | Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $347.82
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 24-3/4" |
| Width | 18" |
| Depth | 7-1/2" |
| Overall Size | 24-3/4'' x 18'' x 7-1/2'' |
| Bowl Length | 14" |
| Bowl Width | 16" |
| Bowl Depth | 7-1/2" |
| Second Bowl Length | 7-1/2" |
| Second Bowl Width | 16" |
| Second Bowl Depth | 5-1/2" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 20 |
| Sound Reduction | Yes |
| Features | • SoundShield Sound Deadening |
| Product Specifications |
| Installation Guide |
| Warranty |


