X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22236 "Camelot" Double Bowl Kitchen Sink

Item: M22236
Finish: Stainless
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 2
Width 38"
Overall Size 25-1/2'' x 18-3/4'' x 7''
Bowl Length 14"
Bowl Width 16-1/2"
Bowl Depth 7"
Second Bowl Length 7-1/2"
Second Bowl Width 16"
Second Bowl Depth 5"
Corner Radius 3/4
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-3/4"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Sink Construction Metals
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Bulb Type Candelabra
Glass Type 30% Lead Crystal
Height 41"
Max. Wattage Per Bulb 25 W
Number of Bulbs 33
Voltage 120V