Moen MS6335 Shower Head
| Item: | MS6335 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $92.57 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Connection Size | "1/2""" |
| Spray Face Diameter | 6-1/2" |
| Number Of Spray Head Functions | 1 |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Adjustable Spray Angle | No |
| Product Specifications |
| Warranty |


